This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Adapter Plate, 24 Fibers, BlackAdapter Plate, Opt-X, (6) Quad LC MM Adapters, Capacity: (24) Fibers, Color: Black.
Overview
Adapter Plate, 24 Fibers, BlackAdapter Plate, Opt-X, (6) Quad LC MM Adapters, Capacity: (24) Fibers, Color: Black.
The fiber optic rack-/wall-mount Opt-X adapter plate shall provide 6, 8, 12, 16, 24, 72, and 96 fibers for ST, SC, LC, MT-RJ, and MTP connectors. The adapter plates shall be compliant with TIA-568-C standards. The adapter plates shall accommodate SC, ST, LC, MT-RJ, MTP, and QuickPort adapters. The metal mounting plates shall be made of 16-gauge steel, powder-coated black.
Also known as: 078477092323, 5F100-24P
Specifications
Type: | Adapter, Multimode |
Color: | Black |
Number of Ports: | 6 |
Connector Type: | LC |
Type: | Adapter, Multimode |
Number of Ports: | 6 |
Color: | Black |
Connector Type: | LC |
Customer Reviews
No reviews for this product
(0)