TYPE DK BREAKER 3P

Item #: 181905

Cat #: DK3250WS42

UPC: 782116974498

Sign In or Register to view pricing and more.

Overview

CUT DK3250WS42 TYPE DK BREAKER 3P
Also known as: 782116974498, DK3250WS42

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts DC: 250
Volts AC: 240
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 65 kA
Mounting: Panel
Amps: 250
Volts AC: 240
Interrupt Rating AC: 65 kA
Poles: 3
Volts DC: 250
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)