Switch/Outlet Box, 3-Gang, Depth: 3-1/2", Nail-On, Non-Metallic

Item #: 18190

Cat #: BH353A

UPC: 034481145851

Sign In or Register to view pricing and more.
Documents & Guides
Switch/Outlet Box, 3-Gang, Depth: 3-1/2 Inch, Nail-On, Cubic Inches: 53, Non-Metallic

Overview

Switch/Outlet Box, 3-Gang, Depth: 3-1/2 Inch, Nail-On, Cubic Inches: 53, Non-Metallic
Carlon SuperBlue® Boxes combine the features of the hard shell thermoset box and the thermoplastic PVC style box to create a “new” rigid non-metallic wiring box. Molded out of specially formulated thermoplastic material, Carlon SuperBlue® boxes are so strong they won't crack or break in extreme environments. So rigid, they resist flexing and hold their shape even in the worst applications. The boxes are designed to nest inside each other to take up less space on the shelf or in the truck, while still providing the largest wirefill capacity in their class.
Also known as: 034481145851, BH353A

Specifications

Gangs: 3
Depth: 3 1/2 in
Color: Blue
Mounting: Nail On
Cubic Inches: 53 in³
Gangs: 3
Color: Blue
Cubic Inches: 53 in³
Depth: 3 1/2 in
Mounting: Nail On

Customer Reviews

No reviews for this product
(0)