This product has been discontinued.
LED Canopy/Soffit Luminaire, 91 Watt, 4000K, 120-277V
Item #: 1818914
Cat #: CPY250-B-DM-D-13L-UL-WH-40K-PML
UPC: 849665054542
Sign In or Register to view pricing and more.
Documents & Guides
LED Canopy/Soffit Luminaire, 91 Watt, 12800 Lumen, 4000K, 120-277 Volt, Direct Mount, Drop Lens, White Finish
Overview
LED Canopy/Soffit Luminaire, 91 Watt, 12800 Lumen, 4000K, 120-277 Volt, Direct Mount, Drop Lens, White Finish
The CPY250® LED Canopy/Soffit Luminaire has an extremely thin profile constructed of rugged cast aluminum. It can be surface mounted easily from below the canopy deck and can be pendant mounted. Direct imaging of the LEDs is eliminated with a highly efficient patterned flat or 0.91" (23mm) drop glass lens. Applications: Petroleum canopies, CNG fueling stations, soffits.
Also known as: 849665054542, CPY250-B-DM-D-13L-UL-WH-40K-PML
Specifications
Mounting: | Direct |
Color Temperature: | 4000 (Cool White) |
Color: | White |
Wattage: | 91 |
Light Technology: | LED |
Dimmable: | No |
Volts AC Range: | 120 - 277 |
Mounting: | Direct |
Color: | White |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Wattage: | 91 |
Dimmable: | No |
Customer Reviews
No reviews for this product
(0)