LED Compact Flood Light, 15 Watt, Selectable CCT, 120-277V

Item #: 1818814

Cat #: KT-FLED15-R1A-UNV-8CSB-VDIM-W

UPC: 843654128955

Documents & Guides
LED Compact Flood Light, 15 Watt, Selectable CCT: 3000K/4000K/5000K, 120-277 Volt, Dimmable, Built-In Photocell, Wide (7 × 7) Distribution, Universal 1/2” Knuckle or Yoke, White Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Compact Flood Light, 15 Watt, Selectable CCT: 3000K/4000K/5000K, 120-277 Volt, Dimmable, Built-In Photocell, Wide (7 × 7) Distribution, Universal 1/2” Knuckle or Yoke, White Finish
Keystone’s LED floodlights offer substantial SKU reduction with universal mounting and color adjustability. For mounting flexibility, each floodlight fixture includes two mounting options.
Also known as: 843654128955, KT-FLED15-R1A-UNV-8CSB-VDIM-W

Specifications

Mounting: Yoke, Knuckle
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 15
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Yoke, Knuckle
Wattage: 15
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)