Overview
HOF HF1026513 IP55 10 IN FF 2
Also known as: 783510342937, HF1026513
Specifications
Color: | Black |
Material: | Plastic |
IP/NEMA Rating: | NEMA 12 |
Color: | Black |
IP/NEMA Rating: | NEMA 12 |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)