This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Clamp Meter, Multimeter, Maximum Rating: 400A AC & 600V AC/DC, Features: Amperage, Voltage, Resistance & 1.06" Clamp, Includes: 9V Battery, Test Leads & Carrying Case
Overview
Clamp Meter, Multimeter, Maximum Rating: 400A AC & 600V AC/DC, Features: Amperage, Voltage, Resistance & 1.06" Clamp, Includes: 9V Battery, Test Leads & Carrying Case
Hassle-free, automatic measurement of amperage, voltage,and resistance
Low impedance eliminates stray or "ghost" voltage readings
Compact design for measuring in tight spaces
400A AC, 600V AC/DC measurement
Data hold to capture important readings
Auto off for longer battery life
Accessories included: (1) 9 V battery, test leads, carrying case
Lifetime Limited Warranty
Also known as: 783310077350, CMT-80
Specifications
Type: | Clamp Meter, Electrical, Multimeter |
Volts DC: | 600 |
Volts AC: | 600 |
Type: | Clamp Meter, Electrical, Multimeter |
Volts AC: | 600 |
Volts DC: | 600 |
Customer Reviews
No reviews for this product
(0)