GP2500I INVERTER 50 ST/CSA

Item #: 1818337

Cat #: 8250

UPC: 696471080308

AC rated output running watts 2200 AC maximum output starting Watts 2500 Rated AC voltage 120 VAC Rated AC frequency 60Hz Rated 120VAC Amperage 18.3 Engine Displacement 98cc Engine Type OHV Engine RPM Variable Starting Method Recoil Pull Start
Sign In or Register to view pricing and more.

No associated products found.

Overview

AC rated output running watts 2200 AC maximum output starting Watts 2500 Rated AC voltage 120 VAC Rated AC frequency 60Hz Rated 120VAC Amperage 18.3 Engine Displacement 98cc Engine Type OHV Engine RPM Variable Starting Method Recoil Pull Start
The GP2500i inverter generator provides outdoor enthusiasts with a portable power solution designed for a variety of open-air festivities. From weekends in the woods to outdoor cookouts and get-togethers, these models provide the stable power you need without disturbing neighbors or surrounding wildlife.
Also known as: 696471080308, 8250

Specifications

NEMA Configuration: 5-20R
Wattage: 2500
NEMA Configuration: 5-20R
Wattage: 2500

Customer Reviews

No reviews for this product
(0)