Multi-Tap Connector, Insulated, Aluminum

Item #: 181832

Cat #: PBTS-6-500

UPC: 783669080360

Sign In or Register to view pricing and more.
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 600-4, 6 Ports, Single Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 600-4, 6 Ports, Single Sided Entry, Tin Plated, UL, CSA
Also known as: 783669080360, PBTS-6-500

Specifications

Color: Black
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 4 - 600
Wire/Cable Openings: 6
Color: Black
Standards: California Proposition 65
Wire/Cable Openings: 6
Material: Aluminum
Allowable Gauge Range: 4 - 600

Customer Reviews

No reviews for this product
(0)