Decora Motion Sensor In-Wall Switch,, 5A, SP/3-W

Item #: 1818270

Cat #: DOS05-1LZ

UPC: 078477572603

Sign In or Register to view pricing and more.
Documents & Guides
Decora Motion Sensor In-Wall Switch, Auto-On, 5A, Single Pole or 3-Way, 180° PIR Automatic-On Wallbox Sensor, Single Pole Or 3-Way When Used With A Single Pole Or 3-Way Switch, 300W LED/CFL, 600W Incandescent/Halogen, 400VA Magnetic Low Voltage, 400VA Electronic Low Voltage, ¼ HP Motor, 5A Resistive, California Title 24 Compliant, White With Ivory And Light Almond Faceplates Included

Overview

Decora Motion Sensor In-Wall Switch, Auto-On, 5A, Single Pole or 3-Way, 180° PIR Automatic-On Wallbox Sensor, Single Pole Or 3-Way When Used With A Single Pole Or 3-Way Switch, 300W LED/CFL, 600W Incandescent/Halogen, 400VA Magnetic Low Voltage, 400VA Electronic Low Voltage, ¼ HP Motor, 5A Resistive, California Title 24 Compliant, White With Ivory And Light Almond Faceplates Included
CONVENIENT – Automatically turns lights ON/OFF based on motion EASY TO INSTALL – Slim profile fits in most wallboxes FLEXIBLE – Can be installed with or without a neutral wire VERSATILE – Can be set for vacancy (manual-on) switching
Also known as: 078477572603, DOS05-1LZ

Specifications

Type: 3-Way, Decora
Amps: 5
Poles: 1
Type: 3-Way, Decora
Poles: 1
Amps: 5

Customer Reviews

No reviews for this product
(0)