Drive, EtherNet, Safety, 4 In, 2 Out, IP67/NEMA 4, 24VDC, 10A Device, 2.3A, .75 kW, 1HP

Item #: 1818258

Cat #: 284ES-FVD2P3S-10-RRG-3-SBG-DB1-EMI-00

UPC: 191326631112

Sign In or Register to view pricing and more.
Documents & Guides
Variable Frequency Drive, EtherNet, Network Safety, 4 Input, 2 Output, IP67/NEMA 4 Watertight Enclosure, 24 Volt DC, 10 Amp Device, 2.3 Amp at 0.75 kW or 1 Horse Power, Round Connectors, No Cable Supplied, Sensorless Vector Control and V/Hz, Source Brake Connector, Dynamic Brake Connector, EMI Filter, and HOA

Overview

Variable Frequency Drive, EtherNet, Network Safety, 4 Input, 2 Output, IP67/NEMA 4 Watertight Enclosure, 24 Volt DC, 10 Amp Device, 2.3 Amp at 0.75 kW or 1 Horse Power, Round Connectors, No Cable Supplied, Sensorless Vector Control and V/Hz, Source Brake Connector, Dynamic Brake Connector, EMI Filter, and HOA
The ArmorStart EtherNet/IP Distributed Motor Controllers are integrated, preengineered, motor starting solutions. Bulletins 280E and 281E are used for full voltage and reversing applications, respectively. Bulletin 284E is used in variable frequency applications where more precise motor control is needed. The ArmorStart EtherNet/IP controller offers a robust IP67/UL Type 4/12 enclosure design, that is suitable for water wash down environments.
Also known as: 191326631112, 284ES-FVD2P3S-10-RRG-3-SBG-DB1-EMI-00

Specifications

Horsepower: 1
Amps: 10, 2.300
Wattage: 0.750 kW
Horsepower: 1
Wattage: 0.750 kW
Amps: 10, 2.300

Customer Reviews

No reviews for this product
(0)