2" - 1-1/4" REDUCING

Item #: 181798

Cat #: RE64-G

UPC: 704508013387

Sign In or Register to view pricing and more.
Documents & Guides
OCC RE64-G 2" - 1-1/4" REDUCING

Overview

OCC RE64-G 2" - 1-1/4" REDUCING
Also known as: 704508013387, RE64-G

Specifications

Diameter: 1 1/4 in, 2 in
Color: Gray
Material: Urethane Coated Iron
Diameter: 1 1/4 in, 2 in
Material: Urethane Coated Iron
Color: Gray

Customer Reviews

No reviews for this product
(0)