15W PAR38 LED Lamp, 30K

Item #: 1817580

Cat #: LED16PAR38DIM830NFL2513YGL3WRP

UPC: 046135410611

Documents & Guides
LED Lamp, PAR38, 15 Watt, 1300 Lumen, 3000K, 80 CRI, 120 Volt, Dimmable, Narrow Flood, Replaces 120W Halogen, 1 per SKU, 6 per Case *Sylvania Product Code 41061* *Sylvania Part # 41061*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, PAR38, 15 Watt, 1300 Lumen, 3000K, 80 CRI, 120 Volt, Dimmable, Narrow Flood, Replaces 120W Halogen, 1 per SKU, 6 per Case *Sylvania Product Code 41061* *Sylvania Part # 41061*
ULTRA LED Glass PAR lamps are ideal for recessed downlights, track lighting, wall wash and general lighting applications in hospitality, office, property management, residential, restaurant, retail and school environments. 
Also known as: 046135410611, LED16PAR38DIM830NFL2513YGL3WRP

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 15
Lumens: 1300
Color Rendering Index (CRI): 80
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 25°
Color Temperature: 3000 (Warm White)
Wattage: 15
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 25°
Volts AC: 120
Lumens: 1300
Shape: PAR38 (Sealed Beam)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)