Grip, Diameter: 750 MCM, Lanyard Length: 14”

Item #: 1817558

Cat #: CR184

UPC: 617209995626

Sign In or Register to view pricing and more.
Documents & Guides
Pulling Grip Assembly, Diameter: 750 MCM, Lanyard Length: 14”

Overview

Pulling Grip Assembly, Diameter: 750 MCM, Lanyard Length: 14”
Also known as: 617209995626, CR184

Specifications

Type: Grip
Length: 14 in
Type: Grip
Length: 14 in

Customer Reviews

No reviews for this product
(0)