Grip, Diameter: 350 MCM, Lanyard Length: 14”

Item #: 1817537

Cat #: CR168

UPC: 617209995466

Documents & Guides
Pulling Grip Assembly, Diameter: 350 MCM, Lanyard Length: 14”
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pulling Grip Assembly, Diameter: 350 MCM, Lanyard Length: 14”
iTOOLco’s Window Crimps with Sure Grip  install faster than traditional pulling heads. Single use pulling heads, Window Crimps with Sure Grip are compact and have internal threads that offer more surface area for crimping. The window allows for easy visual inspection of the wire placement — making Window Crimps with Sure Grip stronger and more secure.
Also known as: 617209995466, CR168

Specifications

Type: Grip
Length: 14 in
Type: Grip
Length: 14 in

Customer Reviews

No reviews for this product
(0)