Grip, Diameter: 300 MCM, Lanyard Length: 21”

Item #: 1817534

Cat #: CR165

UPC: 617209995435

Sign In or Register to view pricing and more.
Documents & Guides
Pulling Grip Assembly, Diameter: 300 MCM, Lanyard Length: 21”

Overview

Pulling Grip Assembly, Diameter: 300 MCM, Lanyard Length: 21”
iTOOLco’s Window Crimps with Sure Grip  install faster than traditional pulling heads. Single use pulling heads, Window Crimps with Sure Grip are compact and have internal threads that offer more surface area for crimping. The window allows for easy visual inspection of the wire placement — making Window Crimps with Sure Grip stronger and more secure.
Also known as: 617209995435, CR165

Specifications

Length: 21 in
Type: Grip
Length: 21 in
Type: Grip

Customer Reviews

No reviews for this product
(0)