Sign In or Register to view pricing and more.
Documents & Guides
Pipe Support Strap, Size: 1 1/4 inch, Material: PVC Coated Steel. Used in either Vertical or Horizontal Position.
Overview
Pipe Support Strap, Size: 1 1/4 inch, Material: PVC Coated Steel. Used in either Vertical or Horizontal Position.
Also known as: 704508404932, SS11/4-G
Specifications
Diameter: | 1 1/4 in |
Color: | Gray |
Material: | PVC Coated Steel |
Diameter: | 1 1/4 in |
Material: | PVC Coated Steel |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)