
Grip, Diameter: 8 AWG, Lanyard Length: 19”
Item #: 1817507
Cat #: CR122
UPC: 617209995008
Documents & Guides
Pulling Grip Assembly, Diameter: 8 AWG, Lanyard Length: 19”
Sign In or Register to view pricing and more.
Overview
Pulling Grip Assembly, Diameter: 8 AWG, Lanyard Length: 19”
iTOOLco’s Window Crimps with Sure Grip install faster than traditional pulling heads. Single use pulling heads, Window Crimps with Sure Grip are compact and have internal threads that offer more surface area for crimping. The window allows for easy visual inspection of the wire placement — making Window Crimps with Sure Grip stronger and more secure.
Also known as: 617209995008, CR122
Specifications
Type: | Grip |
Length: | 19 in |
Type: | Grip |
Length: | 19 in |
Customer Reviews
No reviews for this product
(0)