This product may not be available in all locations.
Switch, Line Isolation, 60A, 3P, 600VAC, Fusible, NEMA 12/3R, Voltage Tester/Indicator
Item #: 1817489
Cat #: OLI362FDJB-00VT
UPC: 786689211394
Sign In or Register to view pricing and more.
Documents & Guides
Switch, OEM Line Isolation, 60 Amp, 3-Pole, 600 Volt AC Fusible(J), NEMA Type 12/3R - Includes Both Voltage Indicator and Voltage Tester on LINE and LOAD Side
Overview
Switch, OEM Line Isolation, 60 Amp, 3-Pole, 600 Volt AC Fusible(J), NEMA Type 12/3R - Includes Both Voltage Indicator and Voltage Tester on LINE and LOAD Side
Eaton’s OEM Line Isolation (OLI) switch provides an external disconnecting means for industrial control panels, allowing an operator to access the control panel without exposure to the line-side voltage. This results in enhanced safety and allows for reduced PPE, as well as improves worker dexterity and mobility.
Also known as: 786689211394, OLI362FDJB-00VT
Specifications
Poles: | 3 |
Class: | J |
Volts AC: | 600 |
Amps: | 60 |
IP/NEMA Rating: | NEMA 3R, NEMA 12 |
Poles: | 3 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R, NEMA 12 |
Class: | J |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)