Wireway, Type 1, Hinged-Cover, 4" x 4" x 18", Steel, Gray, No KOs

Item #: 18173

Cat #: F44G18

UPC: 783510337599

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 4.00x4.00x18.00, Material/Finish: Steel/Gray. No Knockouts.

Overview

Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 4.00x4.00x18.00, Material/Finish: Steel/Gray. No Knockouts.
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 4.00x4.00x18.00, Material/Finish: Steel/Gray. No Knockouts.
Also known as: 783510337599, F44G18

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 18 in
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1, IP30
Width: 4 in
Material: Steel
Number of Knockouts: 0
Color: Gray
Height: 4 in
Length: 18 in
Knockouts: No

Customer Reviews

No reviews for this product
(0)