Contactor, IEC,80A,100-250V AC/DC, 3NO Poles, No Auxiliary Contacts, Screw Terminals

Item #: 1816800

Cat #: 100-E80KD00

UPC: 191326903851

Documents & Guides
Contactor, IEC,80 Amp,100 - 250 Volt AC/DC, 3 Normally Open Poles, No Auxiliary Contacts, Screw Terminals
Sign In or Register to view pricing and more.

Overview

Contactor, IEC,80 Amp,100 - 250 Volt AC/DC, 3 Normally Open Poles, No Auxiliary Contacts, Screw Terminals
Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 A.
Also known as: 191326903851, 100-E80KD00

Specifications

Poles: 3
Type: Contactor, IEC
Amps: 80
Volts DC Range: 100 - 250
Volts AC Range: 100 - 250
Poles: 3
Amps: 80
Volts AC Range: 100 - 250
Type: Contactor, IEC
Volts DC Range: 100 - 250

Customer Reviews

No reviews for this product
(0)