Junction Box, NEMA 12, Continuous Hinge, 10" x 8" x 4.750"

Item #: 18161

Cat #: A1008CHFTC

UPC: 783510743505

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 12, Continuous Hinge with Flange Trough Collar, 10 x 8 x 4.750 Inch, Steel/Gray Powder Coat

Overview

Junction Box, NEMA 12, Continuous Hinge with Flange Trough Collar, 10 x 8 x 4.750 Inch, Steel/Gray Powder Coat
Used in automotive and other applications that require an outward formed external flange trough collar to keep out liquids and contaminants. These enclosures feature tool-to-open latches for securing cover.
Also known as: 783510743505, A1008CHFTC

Specifications

Width: 8 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Mounting: Wall
Depth: 4.750 in
Width: 8 in
Material: Steel
Depth: 4.750 in
IP/NEMA Rating: IP65, NEMA 12
Mounting: Wall

Customer Reviews

No reviews for this product
(0)