Compression Lug, 1-Hole, Copper, 4 AWG, 3/8" Stud Size

Item #: 181594

Cat #: CSWS-4-38

UPC: 783669630411

Surecrimp Copper Compression Lug, Conductor Size 4, 1 Hole, 3/8in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.

No associated products found.

Overview

Surecrimp Copper Compression Lug, Conductor Size 4, 1 Hole, 3/8in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
• Manufactured from high strength seamless copper tubing. • Electro-Tin plated. • Maximum conductivity and excellent crimping characteristics. • Standard barrel length with chamfered entry. • Sight hole and chamfered barrel for visual inspection of proper cable insertion. • Color Coded.
Also known as: 783669630411, CSWS-4-38

Specifications

Material: Copper
Color: Gray
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 4
Material: Copper
Mounting: 1-Hole
Stud Size: 3/8 in
Color: Gray
Standards: California Proposition 65
Allowable Gauge Range: 4

Customer Reviews

No reviews for this product
(0)