STO Portable Cord, 12/3, Gray, 250'
Item #: 181561
Cat #: STO123GRY250CL
UPC: 980130431052
Documents & Guides
Portable Cord, Type STO, 12/3, Gray, 250'
Sign In or Register to view pricing and more.
No associated products found.
Overview
Portable Cord, Type STO, 12/3, Gray, 250'
Also known as: 980130431052, STO123GRY250CL
Specifications
Length: | 250 ft |
Conductors: | 3 |
Gauge: | 12 |
Material: | Copper |
Color: | Gray |
Volts AC: | 600 |
Length: | 250 ft |
Gauge: | 12 |
Color: | Gray |
Conductors: | 3 |
Material: | Copper |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)