SO Portable Cord, 12/3, Yellow, 1000', 600V

Item #: 181559

Cat #: SO123YEL1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, Type SO, 12/3, Yellow, 1000' Reel

Overview

Portable Cord, Type SO, 12/3, Yellow, 1000' Reel
Also known as: SO123YEL1000RL

Specifications

Jacket: Rubber
Conductors: 3
Length: 1000 ft
Gauge: 12
Material: Copper
Volts AC: 600
Color: Yellow
Jacket: Rubber
Length: 1000 ft
Material: Copper
Color: Yellow
Conductors: 3
Gauge: 12
Volts AC: 600

Customer Reviews

No reviews for this product
(0)