Spring Clamp Terminal Block, One-Circuit Feed-Through, 2.5mm², 2 Co

Item #: 181523

Cat #: 1492-L3T-Y

UPC: 662073054849

Sign In or Register to view pricing and more.
Documents & Guides
Spring Clamp Terminal Block, One-Circuit Feed-Through, 2.5mm², 2 Connections, Yellow

Overview

Spring Clamp Terminal Block, One-Circuit Feed-Through, 2.5mm², 2 Connections, Yellow
The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Catalog item 1492-L3T-Y from Rockwell Automation® is a yellow 2.5 mm ² (5.1 x 64.5 x 31.3 mm [0.20 x 2.54 x1.23 IN]) spring-clamp terminal block with one pole. It has a one-circuit feed-through and two connections. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073054849, 1492-L3T-Y

Specifications

Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Poles: 1
Amps: 27
Volts AC: 600
Color: Yellow
Size: 2.500 mm
Allowable Gauge Range: 30 - 12
Family / Style: 1492
Mounting: DIN Rail
Amps: 27
Color: Yellow
Allowable Gauge Range: 30 - 12
Volts DC: 600
Poles: 1
Volts AC: 600
Size: 2.500 mm

Customer Reviews

No reviews for this product
(0)