NM Conduit, 1", Gray, 50Ft

Item #: 1815044

Cat #: 166-90279

UPC: 089306381884

Sign In or Register to view pricing and more.
Documents & Guides
HelaGuard Non-Metallic Conduit, Std. Weight, 1.0" Dia, Nylon PA6, Gray, 50 ft/reel

Overview

HelaGuard Non-Metallic Conduit, Std. Weight, 1.0" Dia, Nylon PA6, Gray, 50 ft/reel
A standard weight corrugated conduit made of PA6 nylon that offers flexible abrasion protection for wire and cable bundles. Easy to cut and use, the material is highly resistant to solvents and oils. Combine with HelaGuard non-metallic fittings for IP66 rating or greater protection against water, wind and dirt.
Also known as: 089306381884, 166-90279

Specifications

Diameter: 1 in
Color: Gray
Length: 50 ft
Family / Style: HelaGuard
Diameter: 1 in
Length: 50 ft
Color: Gray
Family / Style: HelaGuard

Customer Reviews

No reviews for this product
(0)