25KW-480V INVERTER WITH TIGORAPID SHUTDOWN

Item #: 1815003

Cat #: SCA25KTL-DO-R/480-TGO

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
25KW-480V INVERTER WITH TIGORAPID SHUTDOWN WIREBOX - NEC 2017/2020 PVRSS Certified Rapid Shutdown - Smart-Grid Rule 21 & UL1741-SA Certified

Overview

25KW-480V INVERTER WITH TIGORAPID SHUTDOWN WIREBOX - NEC 2017/2020 PVRSS Certified Rapid Shutdown - Smart-Grid Rule 21 & UL1741-SA Certified
The 25kW-480V CPS three phase string inverters are designed for rooftop and carport PV applications. These compact units are high performance, advanced and reliable inverters designed specifically for the North American environment and grid. High efficiency at 98.5% peak and 98.0% CEC, wide operating voltages, broad temperature ranges and a NEMA Type 4X enclosure enable this inverter platform to operate at high performance across many applications. The CPS 25kW-480V product ships with a Rapid Shutdown wire-box, fully integrated and separable with touch safe fusing, monitoring, and AC and DC disconnect switches. The integrated PLC transmitter in the Rapid Shutdown wire-box enables PVRSS certified module-level rapid shutdown when used with APS RSD-S-PLC/RSD-D products. Also, the optional CPS FlexOM Gateway enables monitoring, controls and remote product upgrades.
Also known as: SCA25KTL-DO-R/480-TGO

Specifications

Volts AC: 480
Volts DC: 1000
Wattage: 25 kW
Volts AC: 480
Wattage: 25 kW
Volts DC: 1000

Customer Reviews

No reviews for this product
(0)