16.5W PAR38 LED Lamp, 30K

Item #: 1814949

Cat #: LED16.5PAR38/HD/DIM/930/G2FL40

UPC: 046135408595

Documents & Guides
LED Lamp, PAR38, 16.5 Watt, 1250 Lumen, 3000K, 91 CRI, 120 Volt, Dimmable, Flood, Replaces 120W Halogen, 1 per SKU, 6 per Case *Sylvania Product Code 40859* *Sylvania Part # 40859*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, PAR38, 16.5 Watt, 1250 Lumen, 3000K, 91 CRI, 120 Volt, Dimmable, Flood, Replaces 120W Halogen, 1 per SKU, 6 per Case *Sylvania Product Code 40859* *Sylvania Part # 40859*
The RENAISSANCE line offers a full family of high CBCP PAR lamps with superior beam quality, ideal for color critical applications. The high R9 (R9 up to 74) feature enhances warm color palettes and makes whites more crisp, making them ideal for hospitality, healthcare and retail applications. With multiple beam angles (15°, 25° and 40°) available light is placed exactly where it's needed, with spill light surrounding for general illumination.
Also known as: 046135408595, LED16.5PAR38/HD/DIM/930/G2FL40

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 16.500
Lumens: 1250
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 91
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Lumens: 1250
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Wattage: 16.500
Base: Medium Screw (E26)
Color Rendering Index (CRI): 91
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)