Decora Wallplate, 1-Gang, Nylon, Light Almond, Midway

Item #: 18148

Cat #: PJ26-T

UPC: 078477276846

Documents & Guides
1-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Light Almond.
Sign In or Register to view pricing and more.

Overview

1-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Light Almond.
1-Gang, 1-Decora, Midway Nylon Wallplate, Midway Size, Light Almond
Also known as: 078477276846, PJ26-T

Specifications

Size: Midway
Color: Light Almond
Mounting: Device
Type: GFCI, Decorator
Gangs: 1
Material: Nylon
Size: Midway
Mounting: Device
Gangs: 1
Color: Light Almond
Type: GFCI, Decorator
Material: Nylon

Customer Reviews

No reviews for this product
(0)