M12™ Heated AXIS™ Jacket, Olive, 2XL

Item #: 1814688

Cat #: 203OG-212X

UPC: 045242554942

Sign In or Register to view pricing and more.
Documents & Guides
M12™ Heated AXIS™ Jacket, (2) Outer Zip Pockets, (1) Inner Zip Pocket, (1) Low-Profile Battery Pocket, Wind/Water Resistant, Washer and Dryer Safe, Color: Olive Green, Size: 2XL, Includes: (1) M12™ Heated AXIS™ Jacket (203-20), (1) M12™ REDLITHIUM™ CP2.0 Battery (48-11-2420) & (1) M12™ Compact Charger & Power Source

Overview

M12™ Heated AXIS™ Jacket, (2) Outer Zip Pockets, (1) Inner Zip Pocket, (1) Low-Profile Battery Pocket, Wind/Water Resistant, Washer and Dryer Safe, Color: Olive Green, Size: 2XL, Includes: (1) M12™ Heated AXIS™ Jacket (203-20), (1) M12™ REDLITHIUM™ CP2.0 Battery (48-11-2420) & (1) M12™ Compact Charger & Power Source
Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ heated AXIS™ jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and shoulders. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new quick-heat function allows users to feel heat 3X faster than previous jackets and market competitors. Hybrid construction featuring the new AXIS™ Ripstop polyester provides a lightweight, compressible design that can be used as an outer shell or a mid-layer jacket, and provides wind and water resistance to survive the elements.
Also known as: 045242554942, 203OG-212X

Specifications

Type: Lithium Battery, Heated
Color: Olive
Size: 2XL
Type: Lithium Battery, Heated
Size: 2XL
Color: Olive

Customer Reviews

No reviews for this product
(0)