2
more
![M12™ Heated AXIS™ Jacket, Olive, M M12™ Heated AXIS™ Jacket, Olive, M](https://rexel-cdn.com/products/203og1front.jpg?i=861C7528-CC95-4DAA-80E1-1DBB696079C0&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
M12™ Heated AXIS™ Jacket, (2) Outer Zip Pockets, (1) Inner Zip Pocket, (1) Low-Profile Battery Pocket, Wind/Water Resistant, Washer and Dryer Safe, Color: Olive Green, Size: Medium, Includes: (1) M12™ Heated AXIS™ Jacket (203-20), (1) M12™ REDLITHIUM™ CP2.0 Battery (48-11-2420) & (1) M12™ Compact Charger & Power Source
Overview
M12™ Heated AXIS™ Jacket, (2) Outer Zip Pockets, (1) Inner Zip Pocket, (1) Low-Profile Battery Pocket, Wind/Water Resistant, Washer and Dryer Safe, Color: Olive Green, Size: Medium, Includes: (1) M12™ Heated AXIS™ Jacket (203-20), (1) M12™ REDLITHIUM™ CP2.0 Battery (48-11-2420) & (1) M12™ Compact Charger & Power Source
Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ heated AXIS™ jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and shoulders. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new quick-heat function allows users to feel heat 3X faster than previous jackets and market competitors. Hybrid construction featuring the new AXIS™ Ripstop polyester provides a lightweight, compressible design that can be used as an outer shell or a mid-layer jacket, and provides wind and water resistance to survive the elements.
Also known as: 045242554911, 203OG-21M
Specifications
Type: | Lithium Battery, Heated |
Size: | Medium |
Color: | Olive |
Type: | Lithium Battery, Heated |
Color: | Olive |
Size: | Medium |
Customer Reviews
No reviews for this product
(0)