MCB S800S 3P K 100A

Item #: 1814631

Cat #: S803S-K100

UPC: 612271201781

Sign In or Register to view pricing and more.
Documents & Guides
MCB S800S 3P K 100A

Overview

MCB S800S 3P K 100A
Also known as: 612271201781, S803S-K100

Specifications

Poles: 3
Volts AC: 230, 400
Amps: 100
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 50 kA
Poles: 3
Amps: 100
Type: Trip Curve K
Volts AC: 230, 400
Mounting: DIN Rail
Interrupt Rating AC: 50 kA

Customer Reviews

No reviews for this product
(0)