Fluorescent Lamp, High Output, T5, 48", 50W, 3500K

Item #: 181463

Cat #: FP54/50W/835/HO/SS/ECO

UPC: 046135210716

Sign In or Register to view pricing and more.
Fluorescent Lamp, High Output, T5, 50 Watt, 3500K, Base: Miniature Bipin, 85 CRI, Lumens: 5000, Length: 48 inch, Standard Case Qty: 40

Overview

Fluorescent Lamp, High Output, T5, 50 Watt, 3500K, Base: Miniature Bipin, 85 CRI, Lumens: 5000, Length: 48 inch, Standard Case Qty: 40
Also known as: 046135210716, FP54/50W/835/HO/SS/ECO

Specifications

Lumens: 5000
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Material: Glass
Wattage: 50
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Lumens: 5000
Length: 4 ft, 48 in
Wattage: 50
Light Technology: Fluorescent
Color Rendering Index (CRI): 85
Material: Glass
Color Temperature: 3500 (Neutral White)
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)