This product may not be available in all locations.
2
more
Disconnect Switch, 30A, 600VAC, 3P, Non-Fusible, NEMA 1, Heavy Duty
Item #: 18145
Cat #: THN3361
UPC: 783164011302
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, 30 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 1, Heavy Duty
Overview
Disconnect Switch, 30 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 1, Heavy Duty
Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Meets or exceeds NEMA KS1 standard for enclosed switches, type HD. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). Quick-make, quick-break mechanism. 60/75 C conductor rating. Full cover interlocks. THN31302
Also known as: 783164011302, THN3361
Specifications
Poles: | 3 |
Volts DC: | 250 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Amps: | 30 |
Volts AC: | 600 |
Poles: | 3 |
Mounting: | Surface |
Amps: | 30 |
Volts DC: | 250 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)