Disconnect, Male, Nylon-Insulated, 16 - 14 AWG
Item #:
1814355
Cat #:
MNG14-187DMX
UPC:
051128586778
Sign In or Register to view pricing and more.
Made in USA
Disconnect, Male, Nylon-Insulated, 16 - 14 AWG, Mates with 0.187-in Wide Male Tab, Blue, 100 Pack
Overview
Disconnect, Male, Nylon-Insulated, 16 - 14 AWG, Mates with 0.187-in Wide Male Tab, Blue, 100 Pack
3M™ Scotchlok™ Standard Male Disconnect Terminal offers superior holding force while allowing for quick and easy disconnect. The terminal has a nylon-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Also known as: 051128586778, MNG14-187DMX
Specifications
Gender: | Male |
Material: | Nylon |
Allowable Gauge Range: | 16 - 14 |
Gender: | Male |
Allowable Gauge Range: | 16 - 14 |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)