20A Commercial Grade Duplex Receptacle, 5-20R, Ivory

Item #: 181427

Cat #: 5340-CI

UPC: 078477399873

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Commercial Grade, Smooth Face, Pigtail Leads (Hot and Neutral Only), Ground Clip and Screw, Steel Strap - Ivory

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Commercial Grade, Smooth Face, Pigtail Leads (Hot and Neutral Only), Ground Clip and Screw, Steel Strap - Ivory
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477399873, 5340-CI

Specifications

Poles: 2
Phase: 1
Amps: 20
Material: Thermoplastic
Color: Ivory
NEMA Configuration: 5-20R
Volts AC: 125
Poles: 2
Amps: 20
Color: Ivory
Volts AC: 125
Phase: 1
Material: Thermoplastic
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)