8' 42W T8 LED Lamp, 40K

Item #: 1814123

Cat #: LED42T8FA8L96FGP840BF

UPC: 046135411960

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, T8, 8 Foot, 42 Watt, 5400 Lumen, 4000K, 82 CRI, 120-277 Volt, Non-Dimmable, Frosted Glass, 1 per SKU, 10 per Case *Sylvania Product Code 41196* *Sylvania Part # 41196*

Overview

LED Lamp, T8, 8 Foot, 42 Watt, 5400 Lumen, 4000K, 82 CRI, 120-277 Volt, Non-Dimmable, Frosted Glass, 1 per SKU, 10 per Case *Sylvania Product Code 41196* *Sylvania Part # 41196*
LEDlescent T8HO Ballast-Free lamps are an energy saving alternative, designed to replace traditional fluorescent T8/T12 lamps by bypassing the existing ballast.
Also known as: 046135411960, LED42T8FA8L96FGP840BF

Specifications

Wattage: 42
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 5400
Shape: T8 (Tubular)
Length: 8 ft, 96 in
Material: Glass
Light Technology: LED
Dimmable: No
Base: 1-Pin (Fa8)
Type: Ballast Bypass (Type B)
Wattage: 42
Color Rendering Index (CRI): 82
Lumens: 5400
Length: 8 ft, 96 in
Light Technology: LED
Base: 1-Pin (Fa8)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Shape: T8 (Tubular)
Material: Glass
Dimmable: No
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)