AMP TRAP FORM 101

Item #: 181381

Cat #: A70QS32-22F

UPC: 782001142087

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
AMP TRAP FORM 101

Overview

AMP TRAP FORM 101
Also known as: 782001142087, A70QS32-22F

Specifications

Length: 58 mm
Volts AC: 690
Amps: 32
Diameter: 22 mm
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Type: French Cylindrical
Family / Style: A70QS
Length: 58 mm
Amps: 32
Mounting: Cartridge
Interrupt Rating AC: 200 kA
Family / Style: A70QS
Volts AC: 690
Diameter: 22 mm
Interrupt Rating DC: 100 kA
Type: French Cylindrical

Customer Reviews

No reviews for this product
(0)