4 in. Round Ceiling Boxes

Item #: 181369

Cat #: 7824RAC

UPC: 050169978245

Sign In or Register to view pricing and more.
Documents & Guides
4 in. Round Ceiling Boxes - With Captive Nails for Nonmetallic Sheathed Cable 2-3/8 in. Deep, 20.0 Cu. in., 3/8 in. Setback, Nails

Overview

4 in. Round Ceiling Boxes - With Captive Nails for Nonmetallic Sheathed Cable 2-3/8 in. Deep, 20.0 Cu. in., 3/8 in. Setback, Nails
Also known as: 050169978245, 7824RAC

Specifications

Material: Polycarbonate
Depth: 2 3/8 in
Mounting: Clamp, Nail On
Color: Gray, Black
Diameter: 4 in
Cubic Inches: 20 in³
Material: Polycarbonate
Mounting: Clamp, Nail On
Diameter: 4 in
Depth: 2 3/8 in
Color: Gray, Black
Cubic Inches: 20 in³

Customer Reviews

No reviews for this product
(0)