Female, Panel Connector, Threaded Stud w/ Microswitch, 2-4/0 AWG, Red

Item #: 1813517

Cat #: 16RSW-UR

UPC: 078477718575

Documents & Guides
16 Series Single Pole Cam Type Female Panel Connector Taper Nose, Threaded Stud with Microswitch, Cable Size 2 - 4/0 AWG, Rated up to 400 Amp, Red
Sign In or Register to view pricing and more.

No associated products found.

Overview

16 Series Single Pole Cam Type Female Panel Connector Taper Nose, Threaded Stud with Microswitch, Cable Size 2 - 4/0 AWG, Rated up to 400 Amp, Red
Leviton’s Rhino-Hide Single Pole Cam-Type Connectors supply temporary electrical power for both indoor and outdoor applications. These devices are designed for easy assembly and disassembly, without special tools.
Also known as: 078477718575, 16RSW-UR

Specifications

Color: Red
Amps: 400
Volts AC: 600
Allowable Gauge Range: 2 - 4/0
Color: Red
Volts AC: 600
Amps: 400
Allowable Gauge Range: 2 - 4/0

Customer Reviews

No reviews for this product
(0)