This product has been discontinued.
![Carbide Pilot Bit, 1/4"/4-1/2", Black Oxide Carbide Pilot Bit, 1/4"/4-1/2", Black Oxide](https://rexel-cdn.com/products/555.jpg?i=F6FC2411-F485-4CFE-9EB2-D6D500560BB7&f=420)
Carbide Pilot Bit, 1/4"/4-1/2", Black Oxide
Item #: 1813090
Cat #: LXAH9414CTPB
UPC: 885911668903
Sign In or Register to view pricing and more.
Documents & Guides
Carbide Pilot Bit, Size: 1/4", Material: Carbide/Carbon Steel, Length: 4-1/2", Black Oxide
Overview
Carbide Pilot Bit, Size: 1/4", Material: Carbide/Carbon Steel, Length: 4-1/2", Black Oxide
Lenox 4 1/4" (83MM) CARBIDE PILOT BIT.
Also known as: 885911668903, LXAH9414CTPB
Specifications
Diameter: | 1/4 in |
Length: | 4 1/2 in |
Type: | Pilot Bit |
Diameter: | 1/4 in |
Type: | Pilot Bit |
Length: | 4 1/2 in |
Customer Reviews
No reviews for this product
(0)