A-B 505-CJA Size 2 RVSG Starter

Item #: 1812255

Cat #: 505-CJA

UPC: 662468248822

Sign In or Register to view pricing and more.
Documents & Guides
ALB 505-CJA SIZE 2 RVSG START

Overview

ALB 505-CJA SIZE 2 RVSG START
Also known as: 662468248822, 505-CJA

Specifications

Poles: 3
Volts AC Control: 230/240
Material: Painted Steel
Mounting: Surface
Volts AC: 600
Amps: 60
Size: 2
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Poles: 3
Material: Painted Steel
Volts AC: 600
Size: 2
Volts AC Control: 230/240
Mounting: Surface
Amps: 60
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4

Customer Reviews

No reviews for this product
(0)