
6' Real Solid Axel
Item #: 1811991
Cat #: AXS01
UPC: 617209996067
Documents & Guides
6' Real Solid Axel (1-1/2" O.D., 44 lb., 3000 lb Rated)
Sign In or Register to view pricing and more.
Overview
6' Real Solid Axel (1-1/2" O.D., 44 lb., 3000 lb Rated)
Also known as: 617209996067, AXS01
Specifications
Length: | 6 ft |
Length: | 6 ft |
Customer Reviews
No reviews for this product
(0)