HOF LHC528 INSERT DIN 3MM

Item #: 1811842

Cat #: LHC528

UPC: 783510484743

Sign In or Register to view pricing and more.
Documents & Guides
HOF LHC528 INSERT DIN 3MM

Overview

HOF LHC528 INSERT DIN 3MM
Also known as: 783510484743, LHC528

Specifications

Material: Steel
Height: 1.460 in
Width: 0.910 in
Depth: 1.590 in
Material: Steel
Width: 0.910 in
Height: 1.460 in
Depth: 1.590 in

Customer Reviews

No reviews for this product
(0)