60A 3W4P ARKTE RCPT HOUS THRD CAP

Item #: 181182

Cat #: AR648

UPC: 782274063218

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Arktite AR receptacle, 60A, Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, Threaded cap, 600 Vac/250 Vdc

Overview

Eaton Crouse-Hinds series Arktite AR receptacle, 60A, Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, Threaded cap, 600 Vac/250 Vdc
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.
Also known as: 782274063218, AR648

Specifications

Color: Natural
Material: Copper
Color: Natural
Material: Copper

Customer Reviews

No reviews for this product
(0)