Grip Tie Strap, 8"x0.5", PA6/PP, Red

Item #: 1811761

Cat #: GT.50X82P2

UPC: 089306163916

Sign In or Register to view pricing and more.
Documents & Guides
Grip Tie Strap, 8.0" x .5", PA6/PP, Red, 10/pkg

Overview

Grip Tie Strap, 8.0" x .5", PA6/PP, Red, 10/pkg
The Grip Tie is a low-profile, one-piece fastening device. Constructed of a hook and loop design, laminated back to back, the Grip Tie features quick release for repetitive access to cable and wire. Reusable, adjustable, releasable, and easy to install, it can be successfully opened and closed numerous times. Grip Ties are available in a variety of colors and are versatile enough for applications ranging from network installations to bundling power cords.
Also known as: 089306163916, GT.50X82P2

Specifications

Color: Red
Width: 0.500 in
Length: 8 in
Color: Red
Length: 8 in
Width: 0.500 in

Customer Reviews

No reviews for this product
(0)