Contactor, 12A, AC3 Duty, 100-250VAC, 100-250VDC Electronic Coil (Low Consumption), 1NO

Item #: 1811616

Cat #: 100-E12KD10

UPC: 191326909822

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, 12 Amp, AC3 Duty, 100 - 250 Volt AC/100 - 250 Volt DC Electronic Coil (Low Consumption), 1 Normally Open Contact

Overview

Contactor, 12 Amp, AC3 Duty, 100 - 250 Volt AC/100 - 250 Volt DC Electronic Coil (Low Consumption), 1 Normally Open Contact
Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 A.
Also known as: 191326909822, 100-E12KD10

Specifications

Type: Contactor
Amps: 12
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Type: Contactor
Volts DC Control Range: 100 - 250
Amps: 12
Volts AC Control Range: 100 - 250

Customer Reviews

No reviews for this product
(0)