1.5 IN X 1 IN (38.1 MM X 25.4 MM)

Item #: 181124

Cat #: M71-31-483

UPC: 662820925996

Sign In or Register to view pricing and more.
Documents & Guides

Overview

BRA M71-31-483
ToughBond® Ultra Aggressive Polyester (B-483) is perfect for labeling products and general ID and can be applied to powder coated, smooth, textured or irregular surfaces. Glossy white polyester with permanent rubber based adhesive is thermal transfer printable Material is designed for high adhesion to textured metals and low surface energy plastics UL approved; CSA accepted Service temperature of -40 to 248° F (-40 to 120° C)
Also known as: 662820925996, M71-31-483

Specifications

Material: Polyester
Color: White
Material: Polyester
Color: White

Customer Reviews

No reviews for this product
(0)