B&d Dw5730 1-3/8 X 17 X 22in 2 Cutt

Item #: 1811222

Cat #: DW5730

UPC: 028874057302

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
DeWALT® DW5730 Masonry Drill, 1-3/8 in, 3/4 in Spline Shank, 17 in D Cutting, Carbide Cutting Edge, 22 in OAL

Overview

DeWALT® DW5730 Masonry Drill, 1-3/8 in, 3/4 in Spline Shank, 17 in D Cutting, Carbide Cutting Edge, 22 in OAL
The DEWALT® 1-3/8 In. X 17 In. X 22 In. Spline Shank Rotary Hammer Bit has been tested on real world jobsites to ensure that it holds up and performs well under tough conditions. The Rock Carbide tip maximizes carbide surface contact, and a hardened core reduces breakage, so you can work confidently knowing that this hammer bit is built to last. With a U-flute design that cleans out debris and an open head to channel dust into the flutes, drilling is fast, clean, and efficient even on repetitive drilling jobs. With tools that meet your standards, DEWALT® has your back.
Also known as: 028874057302, DW5730

Specifications

Diameter: 1 3/8 in
Length: 17 in
Type: Bit, Spline
Diameter: 1 3/8 in
Type: Bit, Spline
Length: 17 in

Customer Reviews

No reviews for this product
(0)